Beli dial caliper mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  2. Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.099.900

    Insize Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  3. NITTO KOHKI Stud Joint Ø63 × 2 (Sambungan Stud)
    Mulai

    Rp4.099.900

    NITTO KOHKI Stud Joint Ø63 × 2 (Sambungan Stud)
    atribut:
    • Operating Temperature Range (°C): -20~+80
    • Material (Main Unit): Stainless steel
    • Type of Connection: Male screw
    • Mass (g): 62
    • Material (Seal): Nitrile rubber
    • Socket or Plug: Plug
    • TRUSCO Number: 113-0765
    • Valve Option: Without valve
  4. Mitutoyo Dial Caliper
    69%
    Mulai

    Rp1.499.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  7. Mitutoyo Dial Caliper Gage
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.599.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  9. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  10. Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Mitutoyo ABS Coolant Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  11. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  12. Niigata Seiki (SK) Dial Caliper
    42%
    Mulai

    Rp1.399.900

    Niigata Seiki (SK) Dial Caliper
    Deskripsi:
    Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.
    atribut:
    • Depth Bar: Yes
    • Minimum Display (mm): 0.02
  13. Mitutoyo Dial Caliper
    Mulai

    Rp3.199.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
  14. Mitutoyo Dial Caliper
    Mulai

    Rp1.299.900

    Mitutoyo Dial Caliper
    Deskripsi:
    The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers  faster measurement readabilty.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Accuracy (mm): ±0.02
    • Graduation (mm): 0.01
    • Pitch Per Revolution (mm): 1
    • Mitutoyo Part Number: D15FX
  15. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  16. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
    atribut:
    • Long Form Calibration Certificate: No
Daftar Harga dial caliper mitutoyo Terbaru October 2026
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.199.900
Insize Indikator Dial Test (Indikator Dial Stroke Panjang)Rp1.099.900
NITTO KOHKI Stud Joint Ø63 × 2 (Sambungan Stud)Rp4.099.900
Mitutoyo Dial CaliperRp1.499.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp599.900
Mitutoyo Dial Caliper GageRp9.599.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Vernier Caliper with Metric/Inch Dual Scale (Jangka Sorong)Rp569.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)